Check Availability
  • OFF 

    25.00% DEET Outdoor Only Insect Repellent, 6 oz. Aerosol

  • Item # 4HK65
  • Mfr. Model # 629350
25.00% DEET Outdoor Only Insect Repellent, 6 oz. Aerosol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

OFF!® Deep Woods aerosol spray is designed to protect against mosquitoes, flies, ticks, chiggers, fleas, gnats, and more. Contains 25% DEET.
Show More Close
 

Technical Specifications

Item # 4HK65
Mfr. Model # 629350
UNSPSC #10191509
Catalog Page 1022
Shipping Weight 0.58 lbs
Country of Origin USA *
Item Insect Repellent
Insect Control Type Repels
Insect Group Flying and Crawling
Targeted Insects Fleas, Flies, Mites, Mosquitoes, Ticks
Form Aerosol
Size 6 oz.
Active Ingredients DEET
DEET Concentration 25.00%
Indoor/Outdoor Usage Outdoor Only
Standards EPA Registered
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms