Check Availability
  • OFF 

    25.00% DEET Outdoor Only Insect Repellent Wipes, 6" x 6" Wipes

  • Item # 2CYE1
  • Mfr. Model # 611072
25.00% DEET Outdoor Only Insect Repellent Wipes, 6" x 6" Wipes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

OFF! Deep Woods® Insect Repellent Towelettes are individually wrapped disposable towelettes that repel ticks, mosquitoes, biting flies, chiggers, and gnats so you can enjoy the outdoors uninterrupted.

• Repel mosquitoes that may carry the Zika or Dengue virus
• Repel mosquitoes that may carry the West Nile virus
• Formulated with 25% DEET—provides up to 8 hr. of protection
• Fragrance-free unscented formula
Show More Close
 

Technical Specifications

Item # 2CYE1
Mfr. Model # 611072
UNSPSC #10191509
Catalog Page 1022
Shipping Weight 2.7 lbs
Country of Origin USA *
Item Insect Repellent Wipes
Insect Control Type Repels
Insect Group Flying and Crawling
Targeted Insects Fleas, Flies, Gnats, Mites, Mosquitoes, Ticks
Form Wipes
Size 6" x 6"
Active Ingredients DEET
DEET Concentration 25.00%
Indoor/Outdoor Usage Outdoor Only
Standards EPA Registered
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms