Check Availability
  • OETIKER 

    Crimp, Stepless Ear Stainless Steel Hose Clamp

  • Item # 5EFD5
  • Mfr. Model # 16700026-100
Crimp, Stepless Ear Stainless Steel Hose Clamp
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5EFD5
Mfr. Model # 16700026-100
UNSPSC #31162901
Catalog Page 2543
Shipping Weight 0.81 lbs
Country of Origin USA *
Item Hose Clamp
Type Crimp, Stepless Ear
Material Stainless Steel
Finish Plain
Nominal Size (In.) 7/8
Closed - Open (In.) 0.764-0.890
Closed - Open (mm) 19.4-22.6
Width (In.) 0.276
Thickness (In.) 0.024
Package Quantity 100
* This product's country of origin is subject to change

Welcome Sign In