Check Availability
  • OETIKER 

    Crimp, Stepless Ear Stainless Steel Hose Clamp

  • Item # 5EFC8
  • Mfr. Model # 16700007-100
Crimp, Stepless Ear Stainless Steel Hose Clamp
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5EFC8
Mfr. Model # 16700007-100
UNSPSC #31162901
Catalog Page 2541
Shipping Weight 0.26 lbs
Country of Origin USA *
Item Hose Clamp
Type Crimp, Stepless Ear
Material Stainless Steel
Finish Plain
Nominal Size (In.) 7/16
Closed - Open (In.) 0.378-0.445
Closed - Open (mm) 9.6-11.3
Width (In.) 0.197
Thickness (In.) 0.020
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions