Check Availability
  • OETIKER 

    Crimp, 2-Ear Hose Steel Hose Clamp

  • Item # 4E601
  • Mfr. Model # 10100027-100
  • (1)
Crimp, 2-Ear Hose Steel Hose Clamp
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

2-Ear Hose Clamp is a 1-pc. design that provides positive clamping action and a tamperproof seal.
Show More Close
 

Technical Specifications

Item # 4E601
Mfr. Model # 10100027-100
UNSPSC #31162906
Catalog Page 2543
Shipping Weight 1.35 lbs
Country of Origin Canada *
Item Hose Clamp
Type Crimp, 2-Ear Hose
Material Steel
Finish Zinc-Plated
Nominal Size (In.) 3/4
Closed - Open (In.) 0.638-0.787
Closed - Open (mm) 16.2-20.0
Width (In.) 0.335
Thickness (In.) 0.059
Package Quantity 100
* This product's country of origin is subject to change

Welcome Sign In