Check Availability
  • OETIKER 

    Crimp, 2-Ear Hose Steel Hose Clamp

  • Item # 4E599
  • Mfr. Model # 10100019-100
Crimp, 2-Ear Hose Steel Hose Clamp
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

2-Ear Hose Clamp is a 1-pc. design that provides positive clamping action and a tamperproof seal.
Show More Close
 

Technical Specifications

Item # 4E599
Mfr. Model # 10100019-100
UNSPSC #31162906
Catalog Page 2543
Shipping Weight 0.76 lbs
Country of Origin Canada *
Item Hose Clamp
Type Crimp, 2-Ear Hose
Material Steel
Finish Zinc-Plated
Nominal Size (In.) 9/16
Closed - Open (In.) 0.492-0.591
Closed - Open (mm) 12.5-15.0
Width (In.) 0.295
Thickness (In.) 0.0393
Package Quantity 100
* This product's country of origin is subject to change

Welcome Sign In