Check Availability
  • OETIKER 

    Crimp, 2-Ear Hose Steel Hose Clamp

  • Item # 4E597
  • Mfr. Model # 10100011-100
Crimp, 2-Ear Hose Steel Hose Clamp
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

2-Ear Hose Clamp is a 1-pc. design that provides positive clamping action and a tamperproof seal.
Show More Close
 

Technical Specifications

Item # 4E597
Mfr. Model # 10100011-100
UNSPSC #31162906
Catalog Page 2543
Shipping Weight 0.55 lbs
Country of Origin Canada *
Item Hose Clamp
Type Crimp, 2-Ear Hose
Material Steel
Finish Zinc-Plated
Nominal Size (In.) 3/8
Closed - Open (In.) 0.319-0.433
Closed - Open (mm) 8.1-11.0
Width (In.) 0.276
Thickness (In.) 0.0393
Package Quantity 100
* This product's country of origin is subject to change

Welcome Sign In