Check Availability
  • OETIKER 

    Crimp, 2-Ear Hose Stainless Steel Hose Clamp

  • Item # 4E588
  • Mfr. Model # 15100009-100
Crimp, 2-Ear Hose Stainless Steel Hose Clamp
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

2-Ear Hose Clamp is a 1-pc. design that provides positive clamping action and a tamperproof seal.
Show More Close
 

Technical Specifications

Item # 4E588
Mfr. Model # 15100009-100
UNSPSC #31162906
Catalog Page 2543
Shipping Weight 0.75 lbs
Country of Origin Germany *
Item Hose Clamp
Type Crimp, 2-Ear Hose
Material Stainless Steel
Finish Plain
Nominal Size (In.) 5/8
Closed - Open (In.) 0.591-0.709
Closed - Open (mm) 15.0-18.0
Width (In.) 0.315
Thickness (In.) 0.024
Package Quantity 100
* This product's country of origin is subject to change

Welcome Sign In