Check Availability
  • OETIKER 

    Crimp, 2-Ear Hose Stainless Steel Hose Clamp

  • Item # 4E586
  • Mfr. Model # 15100006-100
Crimp, 2-Ear Hose Stainless Steel Hose Clamp
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

2-Ear Hose Clamp is a 1-pc. design that provides positive clamping action and a tamperproof seal.
Show More Close
 

Technical Specifications

Item # 4E586
Mfr. Model # 15100006-100
UNSPSC #31162906
Catalog Page 2543
Shipping Weight 0.5 lbs
Country of Origin Germany *
Item Hose Clamp
Type Crimp, 2-Ear Hose
Material Stainless Steel
Finish Plain
Nominal Size (In.) 1/2
Closed - Open (In.) 0.425-0.512
Closed - Open (mm) 11.1-13.0
Width (In.) 0.276
Thickness (In.) 0.024
Package Quantity 100
* This product's country of origin is subject to change

Welcome Sign In