Check Availability
  • OETIKER 

    Crimp, Stepless Ear Stainless Steel Hose Clamp

  • Item # 4E573
  • Mfr. Model # 16700999-100
Crimp, Stepless Ear Stainless Steel Hose Clamp
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4E573
Mfr. Model # 16700999-100
UNSPSC #31162906
Catalog Page 2543
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Hose Clamp
Type Crimp, Stepless Ear
Material Stainless Steel
Finish Plain
Nominal Size (In.) 9/16
Closed - Open (In.) 0.472-0.571
Closed - Open (mm) 12.0-14.5
Width (In.) 0.276
Thickness (In.) 0.024
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In