Check Availability
  • ODOBAN EARTH CHOICE 

    Solvent Cleaner/Degreaser, 1 gal. Jug

  • Item # 2TEF3
  • Mfr. Model # 929162-G
Solvent Cleaner/Degreaser, 1 gal. Jug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

OdoBan® BioGrease kitchen floor and wall degreaser is a blend of detergents and a grease-solubilizing biocatalyst. This concentrated, mildly alkaline degreaser penetrates, loosens, and breaks down food-based fats and oils. Removes greasy buildup on floors and walls in kitchen areas, supermarket meat rooms, bakeries, trash rooms, loading docks, and more. Safe for use on most restaurant surfaces.

• Ideal for use in foam cleaning systems
• Noncorrosive, nonabrasive
• Biodegradable and phosphate-free
Show More Close
 

Technical Specifications

Item # 2TEF3
Mfr. Model # 929162-G
UNSPSC #47131821
Shipping Weight 38.35 lbs
Country of Origin USA *
Item Multi-Purpose Cleaner/Degreaser
Cleaner Application Facility Maintenance
Cleaner Container Type Jug
Cleaner Container Size 1 gal.
Cleaner Solvent Base Solvent
Cleaner NSF Rating Not Rated
Cleaner VOC Range Less Than or Equal to 10% / 10g/L
Cleaner Item Cleaner/Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Unscented
VOC Content 0.54%
Contains Benzisothiazolinone, C11 Alcohols Ethoxylated, C21 Dicarboxylic Fatty Acid, Lipase Enzyme, Liquitint(R) Bright Yellow, Liquitint(R) Patent Blue, Potassium Bicarbonate, Potassium Salt, Sodium Bicarbonate, Sodium Dodecylbenzenesulfonate, Sodium Laureth Sulfate, Tetrasodium Iminodisuccinate, Water
Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.