Check Availability
  • ODD BALL INDUSTRIES 

    Ligature Resistant Diverter Valve

  • Item # 38R026
  • Mfr. Model # SP-12B
Ligature Resistant Diverter Valve Ligature Resistant Diverter Valve,Knob
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38R026
Mfr. Model # SP-12B
UNSPSC #40141609
Shipping Weight 3.45 lbs
Country of Origin USA *
Item Ligature Resistant Diverter Valve
Material of Construction Cast Brass, Cast Aluminum and Stainless Steel
Includes Valve, Escutcheon Plate, Gasket, and Handle.
Size 1/2" NPT
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms