Check Availability
  • OCCUNOMIX 

    Yellow/Green with Silver Stripe Traffic Vest, ANSI 2, Hook-and-Loop Closure, 2XL

  • Item # 8UKF5
  • Mfr. Model # LUX-SSG2T-Y2X
Yellow/Green with Silver Stripe Traffic Vest, ANSI 2, Hook-and-Loop Closure, 2XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

OccuNomix premium solid 2-tone safety vest features 3M™ reflective material with contrasting trim to keep workers highly visible on the jobsite. Unisex fit with hook-and-loop closure and 1 outer lower and 1 left inner chest pocket.
Show More Close
 

Technical Specifications

Item # 8UKF5
Mfr. Model # LUX-SSG2T-Y2X
UNSPSC #46181507
Shipping Weight 0.41 lbs
Country of Origin China *
Item High Visibility Vest
ANSI Class 2
Vest Size 2XL
Traffic Safety Vest Color Yellow/Green
Fits Chest Size 48" to 50"
Gender Unisex
Stripe Color Silver
Vest Material Polyester Mesh
Vest Closure Type Hook-and-Loop
ATPV Rating Not Rated
Hazard Risk Category (HRC) 0
Vest Stripe Color Family Silver
Back Stripe Pattern U-Block
Vest Length 28"
Number of Pockets (Inside) 1
Number of Pockets (Outside) 1
Number of Pockets with Closure 1
Features 3M Reflective Material, Two-Tone
Standards ANSI/ISEA 107-2015 Type R Class 2
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms