This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • OCCUNOMIX 

    Yellow/Green with Silver Stripe Arc Flash Vest, ANSI 2, Hook-and-Loop Closure, S

  • Item # 8CGG0
  • Mfr. Model # LUX-SSFG/FR-YS
Yellow/Green with Silver Stripe Arc Flash Vest, ANSI 2, Hook-and-Loop Closure, S

See alternate products available online.

Product Details

This Occunomix flame resistant high visibility vest retains its flame resistance even after up to 50 home washes and up to 30 industrial washes. The rugged, modacrylic vest material has Nomex® thread and flame-resistant binding. Vest has 2”W strips of 3M™ Scotchlite™ reflective material for added visibility.
Show More Close
 

Technical Specifications

Item # 8CGG0
Mfr. Model # LUX-SSFG/FR-YS
UNSPSC #46181531
Shipping Weight 0.7 lbs
Country of Origin Israel *
Item Flame Resistant High Visibility Vest
ANSI Class 2
Vest Size S
Traffic Safety Vest Color Yellow/Green
Fits Chest Size 32" to 34"
Gender Unisex
Stripe Color Silver
Vest Material Modacrylic
Vest Closure Type Hook-and-Loop
ATPV Rating 5.4 cal./cm2
Hazard Risk Category (HRC) 1
Vest Stripe Color Family Silver
Back Stripe Pattern U-Block with Double Horizontal Base Icon
Vest Length 29"
Number of Pockets (Inside) 0
Number of Pockets (Outside) 1
Number of Pockets with Closure 0
Features 3M Reflective Material, Inherently Flame Resistant
Standards ANSI/ISEA 107-2015 Type R Class 2, ASTM F1506, ATPV=5.4 cal/cm², NFPA 70E/HRC=1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms