Check Availability
  • OCCUNOMIX 

    Yellow/Green with Silver Stripe Arc Flash Vest, ANSI 2, Hook-and-Loop Closure, XL

  • Item # 26W528
  • Mfr. Model # LUX-SSCFGFR-YXL
Yellow/Green with Silver Stripe Arc Flash Vest, ANSI 2, Hook-and-Loop Closure, XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Flame-resistant, arc-rated ANSI vest has hook-and-loop closures and is made from a classic solid cotton blend. Arc rating ATPV 7.1 cal./cm2. Yellow color.
Show More Close
 

Technical Specifications

Item # 26W528
Mfr. Model # LUX-SSCFGFR-YXL
UNSPSC #46181507
Shipping Weight 0.7 lbs
Country of Origin Israel *
Item Flame Resistant High Visibility Vest
ANSI Class 2
Vest Size XL
Traffic Safety Vest Color Yellow/Green
Fits Chest Size 44" to 46"
Gender Unisex
Stripe Color Silver
Vest Material Polyester
Vest Closure Type Hook-and-Loop
ATPV Rating 7.1 cal./cm2
Hazard Risk Category (HRC) 1
Vest Stripe Color Family Silver
Back Stripe Pattern U-Block with Double Horizontal Base Icon
Vest Length 27"
Number of Pockets (Inside) 0
Number of Pockets (Outside) 1
Number of Pockets with Closure 0
Features 3M Reflective Material, Flame resistant through 25 washes, D-Ring access slot
Standards ANSI/ISEA 107-2015 Type R Class 2, ASTM F1506, NFPA 70E/HRC=1, ATPV=7.1 cal/cm²
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms