Check Availability
  • OCCUNOMIX 

    Yellow/Green with Silver Stripe Arc Flash Vest, ANSI 2, Hook-and-Loop Closure, 6XL

  • Item # 26W524
  • Mfr. Model # LUX-SSCFGFR-Y6X
Yellow/Green with Silver Stripe Arc Flash Vest, ANSI 2, Hook-and-Loop Closure, 6XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Flame-resistant, arc-rated ANSI vest has hook-and-loop closures and is made from a classic solid cotton blend. Arc rating ATPV 7.1 cal./cm2. Yellow color.
Show More Close
 

Technical Specifications

Item # 26W524
Mfr. Model # LUX-SSCFGFR-Y6X
UNSPSC #46181507
Shipping Weight 0.85 lbs
Country of Origin Israel *
Item Flame Resistant High Visibility Vest
ANSI Class 2
Vest Size 6XL
Traffic Safety Vest Color Yellow/Green
Fits Chest Size 64" to 66"
Gender Unisex
Stripe Color Silver
Vest Material Polyester Mesh
Vest Closure Type Hook-and-Loop
ATPV Rating 7.1 cal./cm2
Hazard Risk Category (HRC) 1
Vest Stripe Color Family Silver
Back Stripe Pattern U-Block with Double Horizontal Base Icon
Vest Length 29"
Number of Pockets (Inside) 0
Number of Pockets (Outside) 1
Number of Pockets with Closure 0
Features 3M Reflective Material, Flame resistant through 25 washes, D-Ring access slot
Standards ANSI/ISEA 107-2015 Type R Class 2, ASTM F1506, NFPA 70E/HRC=1, ATPV=7.1 cal/cm²
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms