Check Availability
  • OCCUNOMIX 

    Breathable Pants,Hi Vis Yellow,Size 28

  • Item # 8CXJ0
  • Mfr. Model # LUX-TENBR-YS
  • (1)
Breathable Pants,Hi Vis Yellow,Size 28
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8CXJ0
Mfr. Model # LUX-TENBR-YS
UNSPSC #46181527
Shipping Weight 0.2 lbs
Country of Origin China *
Item Breathable Pants
Gender Men's
Fits Waist Size 28"
Color Yellow
ANSI Class Class E (Class 3 when paired with ANSI vest, shirt or jacket)
Material 100% Polyester
Closure Type Elastic Waist
Standards ANSI/ISEA 107 - 2010 Class E
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms