Check Availability
  • OCCUNOMIX 

    Breathable Pants, Hi Vis Yellow, Size 40

  • Item # 8CUL4
  • Mfr. Model # LUX-TENBR-Y2X
Breathable Pants, Hi Vis Yellow, Size 40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8CUL4
Mfr. Model # LUX-TENBR-Y2X
UNSPSC #46181527
Shipping Weight 0.3 lbs
Country of Origin China *
Item Breathable Pants
Gender Men's
Fits Waist Size 40"
Color Yellow
ANSI Class Class E (Class 3 when paired with ANSI vest, shirt or jacket)
Material 100% Polyester
Closure Type Elastic Waist
Standards ANSI/ISEA 107 - 2010 Class E
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms