Check Availability
  • OBERDORFER 

    Repair Kit for 2ERA9

  • Item # 2ERD3
  • Mfr. Model # R10216CAK
Repair Kit for 2ERA9
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ERD3
Mfr. Model # R10216CAK
UNSPSC #40151728
Catalog Page 2691
Shipping Weight 1.65 lbs
Country of Origin USA *
Item Repair Kit
Includes Drive Gear Assy, Idle Gear Assy, Bearings, Mechanical Seal, O-rings
Type Rotary Gear Pump
For Use With 2ERA9
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

This item is restricted for international sale.