Check Availability
  • OATEY 

    Quarter Turn Brass Washing Machine Valve, PEX 1960, Red

  • Item # 20RJ30
  • Mfr. Model # 38881
Quarter Turn Brass Washing Machine Valve, PEX 1960, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20RJ30
Mfr. Model # 38881
UNSPSC #47111502
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Washing Machine Valve
Style Quarter Turn
Pipe Size 3/4"
Connection PEX 1960
Max. Pressure 100 psi
Max. Temp. 200 Degrees F
Open Height 4"
Body Material Brass
Handle Material Alloy
Handle Color Red
* This product's country of origin is subject to change

Compliance and Restrictions