Check Availability
  • OATEY 

    Plastic Toilet Flange, Bronze, For Use With Most Toilets

  • Item # 20JX53
  • Mfr. Model # 43519
Plastic Toilet Flange, Bronze, For Use With Most Toilets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20JX53
Mfr. Model # 43519
UNSPSC #30181505
Shipping Weight 0.15 lbs
Country of Origin China *
Item Toilet Flange
Sub-Category Hardware and Gaskets
For Use With Most Toilets
Material Plastic
Size 1/4"
Color/Finish Bronze
Includes Flange
* This product's country of origin is subject to change

Compliance and Restrictions