Check Availability
  • OATEY 

    PVC Toilet Flange, White, For Use With Most Toilets

  • Item # 4KMN7
  • Mfr. Model # 43557
PVC Toilet Flange, White, For Use With Most Toilets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4KMN7
Mfr. Model # 43557
UNSPSC #47131705
Shipping Weight 0.81 lbs
Country of Origin USA *
Item Toilet Flange
Sub-Category Hardware and Gaskets
For Use With Most Toilets
Material PVC
Color/Finish White
Standards IAPMO
Includes Cap
* This product's country of origin is subject to change

Compliance and Restrictions