Check Availability
  • OATEY 

    PVC Toilet Flange, White

  • Item # 3NWX2
  • Mfr. Model # 43654
PVC Toilet Flange, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3NWX2
Mfr. Model # 43654
UNSPSC #40142314
Catalog Page 2750
Shipping Weight 0.64 lbs
Country of Origin USA *
Item Toilet Flange
Sub-Category Hardware and Gaskets
Material PVC
Size 3"
Color/Finish White
Includes Closet Flange and Attached Rubber Gasket
* This product's country of origin is subject to change

Compliance and Restrictions