Check Availability
  • OATEY 

    Fine Aluminum Oxide Abrasive Roll, 30 ft. L X 1-1/2" W, 120 Grit

  • Item # 39AN91
  • Mfr. Model # 31317
Fine Aluminum Oxide Abrasive Roll, 30 ft. L X 1-1/2" W, 120 Grit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39AN91
Mfr. Model # 31317
UNSPSC #31191516
Shipping Weight 0.3 lbs
Country of Origin China *
Item Abrasive Roll
Width 1-1/2"
Length 30 ft.
Abrasive Material Aluminum Oxide
Grit 120
Grade Fine
Backing Material Cloth
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions