Check Availability
  • OATEY 

    Clear Solvent Cement, PVC, Medium Bodied, Size 8, For Use With PVC Pipe and Fittings

  • Item # 29FH89
  • Mfr. Model # 31018
Clear Solvent Cement, PVC, Medium Bodied, Size 8, For Use With PVC Pipe and Fittings
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This Oatey® PVC cement can be used on all classes and schedules of PVC pipe and fittings up to 6" dia. with an interference fit. Recommended application temp. range: 40° to 110°F. Suitable for use in conduit, DWV, potable water, and pressure pipe applications.
WARNING: This product is extremely flammable; handle and use in accordance with manufacturer's instructions.
Show More Close
 

Technical Specifications

Item # 29FH89
Mfr. Model # 31018
UNSPSC #31201617
Catalog Page 2814
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Solvent Cement
Type PVC, Medium Bodied
Size (Oz.) 8
Color Clear
For Use With PVC Pipe and Fittings
Standards ASTM D2564, (SCAQMD) 1168/316A, BAAQMD Method 40
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms