Check Availability
  • OATEY 

    Clear Solvent Cement, PVC, Regular Bodied, Size 8, For Use With PVC Pipe and Fittings

  • Item # 29FH88
  • Mfr. Model # 31013
Clear Solvent Cement, PVC, Regular Bodied, Size 8, For Use With PVC Pipe and Fittings
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This Oatey® regular PVC cement is for use on all classes and schedules of PVC pipe and fittings up to 4" dia. for Schedule 40; up to 2" dia. for Schedule 80. Recommended application temp. range: 40° to 110°F. You can use this cement in conduit, DWV, potable water, and in pressure pipe applications.
WARNING: This product is extremely flammable; handle and use in accordance with manufacturer's instructions.
Show More Close
 

Technical Specifications

Item # 29FH88
Mfr. Model # 31013
UNSPSC #31201617
Catalog Page 2814
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Solvent Cement
Type PVC, Regular Bodied
Size (Oz.) 8
Color Clear
For Use With PVC Pipe and Fittings
Standards ASTM D2564, (SCAQMD) 1168/316A, BAAQMD Method 40
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK , GU , HI and PR.

Alternate Search Terms