Check Availability
  • OATEY 

    Clear Pipe Cleaner, PVC and CPVC, Size 32, For Use With PVC and CPVC Pipe and Fittings

  • Item # 41GP14
  • Mfr. Model # 30774
Clear Pipe Cleaner, PVC and CPVC, Size 32, For Use With PVC and CPVC Pipe and Fittings
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This Oatey® industrial-grade primer removes grease, grime, surface dirt, and softens the pipe surface for a fast, secure solvent weld. It’s ideal for use in cold weather and is recommended for large diameter and commercial and thermoplastic piping systems, specifically CPVC Schedule 40/80. Meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40.
WARNING: This product is extremely flammable; handle and use in accordance with manufacturer's instructions.
Show More Close
 

Technical Specifications

Item # 41GP14
Mfr. Model # 30774
UNSPSC #31201617
Catalog Page 2814
Shipping Weight 2.08 lbs
Country of Origin USA *
Item Pipe Cleaner
Type PVC and CPVC
Size (Oz.) 32
Color Clear
For Use With PVC and CPVC Pipe and Fittings
Standards UPC and NSF, ASTM D2846/F493
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms