Check Availability
  • OATEY 

    Cast Iron Toilet Flange, Black, For Use With Floor Drain

  • Item # 39AN82
  • Mfr. Model # 43653
Cast Iron Toilet Flange, Black, For Use With Floor Drain
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39AN82
Mfr. Model # 43653
UNSPSC #30181505
Shipping Weight 3.78 lbs
Country of Origin China *
Item Toilet Flange
Sub-Category Flange
For Use With Floor Drain
Material Cast Iron
Size 4"
Color/Finish Black
* This product's country of origin is subject to change

Compliance and Restrictions