Check Availability
  • OATEY 

    Cast Iron, Stainless Steel Toilet Flange Spacer Kit, Red, For Use With Most Toilets

  • Item # 401K31
  • Mfr. Model # 43406
Cast Iron, Stainless Steel Toilet Flange Spacer Kit, Red, For Use With Most Toilets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 401K31
Mfr. Model # 43406
UNSPSC #47131705
Shipping Weight 0.52 lbs
Country of Origin USA *
Item Toilet Flange Spacer Kit
Sub-Category Repair Parts
For Use With Most Toilets
Fits Brand Universal Fit
Material Cast Iron, Stainless Steel
Size 1/2", 1/4", 1/8", 3/4"
Color/Finish Red
Standards UPC, IAPMO
Includes (4) Spacers
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close