Check Availability
  • OATEY 

    Black Solvent Cement, ABS, Medium Bodied, Size 8, For Use With ABS Pipe and Fittings

  • Item # 29FH94
  • Mfr. Model # 30889
Black Solvent Cement, ABS, Medium Bodied, Size 8, For Use With ABS Pipe and Fittings
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Oatey® ABS cement is for use on all classes and schedules of ABS pipe and fittings up to 6" dia. with interference fit. Suitable for most nonpressure applications. Recommended application temp. range: 40° to 110°F.
WARNING: This product is extremely flammable; handle and use in accordance with manufacturer's instructions.
Show More Close
 

Technical Specifications

Item # 29FH94
Mfr. Model # 30889
UNSPSC #31201617
Catalog Page 2814
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Solvent Cement
Type ABS, Medium Bodied
Size (Oz.) 8
Color Black
For Use With ABS Pipe and Fittings
Standards ASTM D2235, (SCAQMD) 1168/316A, BAAQMD Method 40
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK , GU , HI and PR.

Alternate Search Terms