Check Availability
  • OATEY 

    ABS Urinal Flange, White, For Use With Wall or Floor Mounted Toilets

  • Item # 39AP10
  • Mfr. Model # 43540
ABS Urinal Flange, White, For Use With Wall or Floor Mounted Toilets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39AP10
Mfr. Model # 43540
UNSPSC #30181505
Shipping Weight 0.38 lbs
Country of Origin China *
Item Urinal Flange
Sub-Category Flange
For Use With Wall or Floor Mounted Toilets
Material ABS
Size 2"
Color/Finish White
Includes Bolts, Nuts, Washers, Gaskets
* This product's country of origin is subject to change

Compliance and Restrictions