Check Availability
  • OASIS 

    Free-Standing Inline Water Dispenser

  • Item # 46KL45
  • Mfr. Model # P10CP
Free-Standing Inline Water Dispenser
Qty
  • Web Price
    $922.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46KL45
Mfr. Model # P10CP
UNSPSC #48101710
Shipping Weight 72.0 lbs
Country of Origin Mexico *
Item Inline Water Dispenser
Water Dispenser Product Group Inline Water Dispenser
Dispenser Design Free-Standing
Dispensing Temp. Cold
Color Sandstone
Voltage 120VAC
Manufacturers Warranty Length 5 yr.
Compliance NSF/ASNI 372
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms