Check Availability
  • OASE 

    UV Waterfall Spillway, 3200 Max. Flow (GPH)

  • Item # 53MH73
  • Mfr. Model # 45387
UV Waterfall Spillway, 3200 Max. Flow (GPH) Waterfall Spillway,11-1/4" H x 18-1/2" W Waterfall Spillway,11-1/4" H x 18-1/2" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MH73
Mfr. Model # 45387
UNSPSC #49241702
Shipping Weight 8.5 lbs
Country of Origin China *
Item Waterfall Spillway
Type UV
Connection Size 1-1/2"
Max. Flow (GPH) 3200
Min. Flow 500 gph
Weir Opening (In.) 16
Waterfall Outlet Width (In.) 16
Length (In.) 20-3/4
Width (In.) 18-1/2
Height (In.) 11-1/4
Application Ponds up to 4000 gal.
Features UV Resistant, High Impact ABS Construction, Filter Foam Keeps Spillway Free of Debris, Bio-Media Promotes Growth of Beneficial Bacteria, Turbulence Baffles Help Smooth Water Flow, Lifetime Warranty
Use With Recommended Pond Pump Capacity 1200 to 4000 gph
Includes Filter Foam, Biological Media
* This product's country of origin is subject to change

Compliance and Restrictions