Check Availability
  • OASE 

    UV Pond UV Clarifier, 925 Max. Flow (GPH)

  • Item # 38EJ50
  • Mfr. Model # 56455
UV Pond UV Clarifier, 925 Max. Flow (GPH)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This compact clarifier helps in the reduction of algae and phytoplankton, and can limit the growth of harmful pathogens. Unit is easy to install and the quick-lock ballast head eases UV bulb changeouts. UV operation can be safely monitored through the included large aperture viewer.
Show More Close
 

Technical Specifications

Item # 38EJ50
Mfr. Model # 56455
UNSPSC #49241705
Catalog Page 2631
Shipping Weight 8.1 lbs
Country of Origin China *
Item Pond UV Clarifier
Type UV
Connection Size 1", 1-1/4", 1-1/2" Tubing, 1-1/2" MNPT
Voltage 110
Max. Flow (GPH) 925
Min. Flow 0 gph
Cord Length 16 ft.
Application Ponds Up to 5000 gal.
Features Adjustable Connection Size, Max Operating Pressure 7.5 psi
Includes 18W Clarifier, Power Cord
Standards MET US Can
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close