Check Availability
  • OASE 

    UV Pond Pressure Filter/Clarifier, 3000 Max. Flow (GPH)

  • Item # 53MH75
  • Mfr. Model # 56425
UV Pond Pressure Filter/Clarifier, 3000 Max. Flow (GPH) Pond Pressure Filter/Clarifier,20"H,120V Pond Pressure Filter/Clarifier,20"H,120V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MH75
Mfr. Model # 56425
UNSPSC #40161502
Shipping Weight 22.0 lbs
Country of Origin Germany *
Item Pond Pressure Filter/Clarifier
Type UV
Connection Size 2" MNPT, 1-1/2", 2", Tubing, Schedule 40 Pipe
Voltage 120
Max. Flow (GPH) 3000
Min. Flow 500 gph
Dia. (In.) 15
Height (In.) 20
Cord Length 15 ft.
Application Ponds up to 4000 gal.
Features Uses Mechanical, Biological and UVC Technology, Cleaning and Backflush Functions Operated Without Removing Cover, 2 yr. Warranty
Use With 38EF24, 38EF23
Includes 1-1/2" and 2" Stepped Hose Adapters, Schedule 40 Pipe Adapter, 24W UVC Lamp
Standards MET US Can
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms