Check Availability
  • OASE 

    UV Pond Pressure Filter/Clarifier, 4000 Max. Flow (GPH)

  • Item # 38EJ45
  • Mfr. Model # 56435
UV Pond Pressure Filter/Clarifier, 4000 Max. Flow (GPH)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38EJ45
Mfr. Model # 56435
UNSPSC #49241705
Shipping Weight 24.3 lbs
Country of Origin Germany *
Item Pond Pressure Filter/Clarifier
Type UV
Connection Size 3/4", 1", 1-1/4", 1-1/2" Tubing, Sched 40 Pipe, 2" MNPT
Voltage 110
Max. Flow (GPH) 4000
Dia. (In.) 15
Height (In.) 30
Cord Length 15 ft.
Application Ponds Up to 8000 gal.
Features Adjustable Connection Size
Includes 9W Clarifier
Standards MET US Can
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close