Check Availability
  • OASE 

    UV Pond Gravity Filter/Clarifier, 725 Max. Flow (GPH)

  • Item # 38EJ47
  • Mfr. Model # 40353
UV Pond Gravity Filter/Clarifier, 725 Max. Flow (GPH)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This compact, multi-stage, mechanical, and biological filtration system is ideal for small ponds or for ponds with a low biological load (small fish). During biological filtration, the water is channeled through a series of filter foams that allow the settling of beneficial bacteria. During this stage, harmful ammonia and nitrites are converted to nitrates, which support plant life in the pond. Unit has an integrated UV clarifier which aids in the removal of harmful string algae. The UV clarifier will cause the string algae to clump, and then it is removed from the pond by the filter.
Show More Close
 

Technical Specifications

Item # 38EJ47
Mfr. Model # 40353
UNSPSC #49241705
Catalog Page 2631
Shipping Weight 9.87 lbs
Country of Origin China *
Item Pond Gravity Filter/Clarifier
Type UV
Connection Size 3/4", 1", 1-1/4", 1-1/2" Tubing
Voltage 120
Max. Flow (GPH) 725
Min. Flow 800 gph
Length (In.) 11
Width (In.) 15
Height (In.) 16
Cord Length 16 ft.
Application Ponds Up to 1600 gal.
Features Adjustable Connection Size
Includes 9W Clarifier, Cleaning Indicator, (3) Filter Foams
* This product's country of origin is subject to change

Compliance and Restrictions