Check Availability
  • OASE 

    UV Pond Filter, 250 Max. Flow (GPH)

  • Item # 53MH71
  • Mfr. Model # 40349
UV Pond Filter, 250 Max. Flow (GPH) Pond Filter,6-1/4" H x 7-1/4" W,120V Pond Filter,6-1/4" H x 7-1/4" W,120V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MH71
Mfr. Model # 40349
UNSPSC #40161502
Shipping Weight 8.48 lbs
Country of Origin China *
Item Pond Filter
Type UV
Voltage 120
Max. Flow (GPH) 250
Length (In.) 9-3/4
Width (In.) 7-1/4
Height (In.) 6-1/4
Cord Length 16 ft.
Application Ponds up to 700 gal.
Features (4) Filter Media, Integrated Fountain Pump Has (3) Different Spray Pattern Nozzles, Height Adjustable Fountain Attachment Adapts to Water Height
Includes 7W UVC Lamp, 250 gph Pump, (2) Tier Vulcan Spray Nozzle, Asymmetric Magma Spray Nozzle, Low-Noise Lava Spray Nozzle
Standards cETLus
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms