Check Availability
  • OASE 

    Floating Pond Skimmer, 5000 Max. Flow (GPH)

  • Item # 53MH74
  • Mfr. Model # 45392
Floating Pond Skimmer, 5000 Max. Flow (GPH) Pond Skimmer,21" H x 17" W Pond Skimmer,21" H x 17" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MH74
Mfr. Model # 45392
UNSPSC #49241705
Shipping Weight 10.0 lbs
Country of Origin China *
Item Pond Skimmer
Type Floating
Max. Flow (GPH) 5000
Length (In.) 17
Width (In.) 17
Height (In.) 21
Application Ponds up to 555 sq. ft.
Features Powerful Suction Cleaning of Pond Surfaces When Used with The Appropriate Pump, Self-Adjusting 10" Fish-Friendly Door, Easily Accessible Debris Basket
Use With Recommended Pond Pump Capacity 1250 to 5150 gph
* This product's country of origin is subject to change

Compliance and Restrictions