Check Availability
  • OASE 

    Floating Pond Skimmer, 800 Max. Flow (GPH)

  • Item # 38EJ52
  • Mfr. Model # 50040
Floating Pond Skimmer, 800 Max. Flow (GPH)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Removes dust and leaves from the water surface, and helps to improve water quality by increasing air injection and water circulation. Unit can be installed in an existing pond without modification or cutting the liner, and it automatically adjusts to varying water levels.
Show More Close
 

Technical Specifications

Item # 38EJ52
Mfr. Model # 50040
UNSPSC #47101514
Catalog Page 2631
Shipping Weight 6.08 lbs
Country of Origin China *
Item Pond Skimmer
Type Floating
Voltage 110
Max. Flow (GPH) 800
Length (In.) 13
Width (In.) 12
Height (In.) 10
Cord Length 15 ft.
Application Ponds Up to 270 sq. ft., 14" min. Water Depth
Features 80 gph Air Injection
Standards CSA US Can
* This product's country of origin is subject to change

Compliance and Restrictions