Check Availability
  • OASE 

    6.6 ft. Pond Pliers, Telescoping Handle Type, 1 EA

  • Item # 53MH80
  • Mfr. Model # 42764
6.6 ft. Pond Pliers, Telescoping Handle Type, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Help keep your pool or pond debris free with the EasyPick pond pliers. They allow you to easily remove cuttings, leaves, and other debris. EasyPick pond pliers are 54 in. (4.5 ft.) long, but their telescopic handle enables adjustment to 6.6 ft. The rubberized handle allows for a strong grip. Keeping your pond free of disintegrating organic debris can help contribute to a healthy ecosystem.
Show More Close
 

Technical Specifications

Item # 53MH80
Mfr. Model # 42764
UNSPSC #47131611
Shipping Weight 2.3 lbs
Country of Origin Taiwan *
Item Pond Pliers
Length 6.6 ft.
Handle Type Telescoping
Grabber Opening 3-1/2"
Material Metal
Features Rubber grippers allow easy pickup of branches and leaves that fall into ponds
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms