Check Availability
  • OAKTON 

    PH METER -2.000 TO 20.000 PH COLE PARMER

  • Item # 8ZM24
  • Mfr. Model # WD-35433-00
PH METER -2.000 TO 20.000 PH COLE PARMER
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8ZM24
Mfr. Model # WD-35433-00
UNSPSC #60104202
Shipping Weight 3.4 lbs
Country of Origin Singapore *
Item Waterproof MultiParameter Meter
Electric Conductivity Range 0 to 500 mS
TDS Range 0 to 500 ppt
Dissolved Oxygen Range 0 to 600%; 0 to 90 mg/L
Waterproof Yes
Automatic Temperature Compensation Yes
Displayed Temperature Range -10 to 110 Degrees C
Salinity Range 0 to 80 ppt
Operating Temp. Range (F) 14 to 230 Degrees
Operating Temp. Range (C) -10 to 110 Degrees
Resistivity Range 0 to 20.00 M Ohms
Calibration 1 Point
Electric Conductivity Accuracy +/-1% F.S.
TDS Accuracy +/-1% F.S.
Dissolved Oxygen Range Accuracy +/-1% F.S.
Salinity Accuracy +/-1% F.S.
Temp. Accuracy +/-0.9 Degrees F
Resistivity Accuracy +/-1% F.S.
Temp. Resolution 0.1 Degrees F
Includes Meter, Conductivity Probe, DO Probe, Multi-Probe Holder, Software, (4) AA Batteries, Instructions
* This product's country of origin is subject to change