Check Availability
  • OAKTON 

    Mini K Thermocouple Penetration Temperature Probe, -418° to 1500° Temp. Range (F)

  • Item # 8A940
  • Mfr. Model # WD-08516-65
Mini K Thermocouple Penetration Temperature Probe, -418° to 1500° Temp. Range (F)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8A940
Mfr. Model # WD-08516-65
UNSPSC #42182209
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Penetration Temperature Probe
Probe Type Penetration Temperature Probe
Primary Measuring Element Thermocouple
Probe Temp. Measuring Element K Thermocouple
Temp. Range (F) -418 Degrees to 1500 Degrees
Temp. Range (C) -250 Degrees to 899 Degrees
Probe Connection Type Mini
Probe Contact Material 316 Stainless Steel
Probe Wire Length 5 ft.
Probe Length 4"
Use Air or Liquids
For Use With Any Oakton Digi Sense(R) and Acorn(R) Thermocouple
Includes Industrial Handle, Rugged Connector and 5 ft. Coiled Cord
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close