Check Availability
  • OAKTON 

    DO 700 METER W/PRB/ STND

  • Item # 6CAV6
  • Mfr. Model # WD-35415-00
DO 700 METER W/PRB/ STND
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6CAV6
Mfr. Model # WD-35415-00
UNSPSC #41115611
Shipping Weight 3.0 lbs
Country of Origin Singapore *
Item DO 700 Meter with probe and probe stand
Dissolved Oxygen Range 0 to 199.9%; 300%
Waterproof No
Automatic Temperature Compensation Yes
Displayed Temperature Range 0 to 50 Degrees C
Dissolved Oxygen Range Accuracy +/-0.5 % full scale
Includes Probe and probe stand
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions