Check Availability
  • O2COOL 

    Compact Table, 5" Fan, 3VDC

  • Item # 53KJ55
  • Mfr. Model # FD05805
Compact Table, 5" Fan, 3VDC Portable Fan,2 Speeds,Blade Dia. 5"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Battery operated to help prevent shock and tripping hazards, this O2COOL fan can be placed anywhere in a room. Model features Ultra-Fresh antimicrobial technology that helps to hinder bacterial growth and keeps the fan fresh, hygienic, and odor-free. Fan is FCC compliant to help ensure it won’t create any interference with hospital electronics. Model tilts and folds to ease transport. Uses 2 D batteries (not included, sold separately).
Show More Close
 

Technical Specifications

Item # 53KJ55
Mfr. Model # FD05805
UNSPSC #40101604
Catalog Page 2923
Shipping Weight 0.6 lbs
Country of Origin China *
Item Fan
Overall Style - Fans Compact
Fan Mounting Location Table
Number of Speeds 2
Blade Dia. 5"
Oscillating No
Cord Length - Fans No Cord
Fan Power Source Battery Operated
Watts 1.1
RPM 2162/1735
Number of Blades 5
Battery Operated - Fans Yes
Fan Voltage 3VDC
Fan Item Fan
Length 6-45/64"
Amps 0.36
Height 6-5/16"
Width 4-11/32"
Bearing Type Sleeve
Blade Material Plastic
Guard Material Plastic
Number of Conductors 0
Color White
Requires (2) D Batteries
Standards RoHS
Includes Part 15 FCC-Compliant, Plastic treated with Ultra-Fresh Antimicrobial
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms