Check Availability
  • O2COOL 

    Clip-On Table, 5" Fan, 6VDC

  • Item # 53KJ56
  • Mfr. Model # FC05805
Clip-On Table, 5" Fan, 6VDC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Battery operated to help prevent shock and tripping hazards, this O2COOL fan features Ultra-Fresh antimicrobial technology that helps to hinder bacterial growth and keeps the fan fresh, hygienic, and odor-free. The clip-on design allows you to mount fan on bed rails or tabletops, while the fan head rotates and pivots to help you direct air flow where needed. Model is FCC compliant to help ensure it won’t create any interference with hospital electronics. Requires (4)AA batteries, not included.
Show More Close
 

Technical Specifications

Item # 53KJ56
Mfr. Model # FC05805
UNSPSC #40101604
Catalog Page 2923
Shipping Weight 1.05 lbs
Country of Origin China *
Item Fan
Overall Style - Fans Clip-On
Fan Mounting Location Table
Number of Speeds 2
Blade Dia. 5"
Oscillating No
Cord Length - Fans No Cord
Fan Power Source Battery Operated
Watts 1.5
RPM 2614/1894
Number of Blades 5
Battery Operated - Fans Yes
Fan Voltage 6VDC
Fan Item Fan
Length 6-45/64"
Amps 0.25
Height 12-39/64"
Width 2-9/16"
Bearing Type Sleeve
Blade Material Plastic
Guard Material Plastic
Number of Conductors 0
Color White
Requires (4) Double A Batteries
Standards RoHS
Includes Part 15 FCC-Compliant, Plastic treated with Ultra-Fresh Antimicrobial
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms