Check Availability
  • O'DELL CORPORATION 

    Quick Change PET String Wet Mop Head, Green

  • Item # 8G688
  • Mfr. Model # 1700MEDIUM
Quick Change PET String Wet Mop Head, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8G688
Mfr. Model # 1700MEDIUM
UNSPSC #47131619
Shipping Weight 1.0 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material PET
Launderable Yes
Mop Head Color Green
Dry Weight 16 oz.
Mop Connection Type Quick Change
Mop End Type Loop
Handle Included No
Color Coding System No
Ply 6
Chemical Resistant Yes
Item Wet Mop
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms