Check Availability
  • Vehicle Back Up Alarms
  • NVISION 

    Combination Back-Up Alarm/Signal, 95dB, 12 to 24VDC Voltage, 0.5A Current Drawn, Gray

  • Item # 440C15
  • Mfr. Model # 28701VA
Combination Back-Up Alarm/Signal,  95dB,  12 to 24VDC Voltage,  0.5A Current Drawn,  Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 440C15
Mfr. Model # 28701VA
UNSPSC #25172105
Shipping Weight 0.04 lbs
Country of Origin China *
Item Combination Back-Up Alarm/Signal
Sound Level 95dB
Color Gray
Height 4-23/32"
Length 2-15/16"
Width 1-7/64"
Housing Material Aluminum
Mounting Integral
Voltage 12 to 24VDC
Current Drawn 0.5A
For Use With Backup Monitor and Alarms, Backup Halogen Bulb
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms