Check Availability
  • Jackets and Coats
  • NSA 

    Jacket, Carbon Kevlar®, Dark Green, Size Small

  • Item # 42RF60
  • Mfr. Model # C22NISM32169-NR
Jacket,  Carbon Kevlar®,  Dark Green,  Size Small
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42RF60
Mfr. Model # C22NISM32169-NR
UNSPSC #46181533
Shipping Weight 2.7 lbs
Country of Origin USA *
Item Jacket
Size Small
Color Dark Green
Length 32"
Material Carbon Kevlar(R)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms