Check Availability
  • Spiral Bands
  • NORTON 

    Spiral Band, 1" W, Grit 150, 2" dia.

  • Item # 436D93
  • Mfr. Model # 66254473608
Spiral Band, 1" W, Grit 150, 2" dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436D93
Mfr. Model # 66254473608
UNSPSC #31191507
Shipping Weight 0.001 lbs
Country of Origin USA *
Item Spiral Band
Diameter 2"
Width 1"
Abrasive Material Aluminum Oxide
Max. RPM 8000
Grit 150
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In